DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Compartment Box, 12 In D, 18 In W, 3 In H

DURHAM| Zoro #: G1936462| Mfr #: 117-95-D925

$32.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drawer Width: 18"
Load Capacity: 40 lb.
For Use With Grainger Item Number: 4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936462 Mfr #: 117-95-D925
Drawer Width: 18"Load Capacity: 40 lb.
For Use With Grainger Item Number: 4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885Drawer Depth: 12"
Compartments per Drawer: 6Finish: Powder Coated
Item: Compartment BoxDrawer Height: 3"
Material: steelColor: Gray
Country of Origin (subject to change): United States

Description

Compartment Box,Drawer Depth 12 In.,Drawer Width 18 In.,Drawer Height 3 In.,Compartments per Drawer 6,Load Capacity 40 lb.,Color Gray,Finish Powder Coat,Material Steel,For Use With Item Number 4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885

Reviews