KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compartment Box, 9-1/4 In D, 13-3/8 In W

DURHAM| Zoro #: G2017766| Mfr #: 213-95

$16.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.
Item: Compartment Box
Drawer Height: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017766 Mfr #: 213-95
Load Capacity: 40 lb.Item: Compartment Box
Drawer Height: 2"Color: Gray
Compartments per Drawer: 8For Use With Grainger Item Number: 5W880, 5W881, 5W882, 5W883, 2W431
Drawer Depth: 9-1/4"Finish: Powder Coated
Drawer Width: 13-3/8"Material: steel
Country of Origin (subject to change): United States

Description

Compartment Box,Drawer Depth 9-1/4 In.,Drawer Width 13-3/8 In.,Drawer Height 2 In.,Compartments per Drawer 8,Load Capacity 40 lb.,Color Gray,Finish Powder Coat,Material Steel,For Use With Item Number 5W880, 5W881, 5W882, 5W883, 2W431

Reviews