Shop Alternate Products
This Product is Discontinued
Durham Mfg
Dispensing Cabinet, Wire, Hose and Tubing (Discontinued)
Mfr # 580-95
Zoro # G0723457
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Gray
- Width 19-9/16"
- Compartment Width 19-9/16"
- Number of Openings 6