BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Compartment Box, 12 In D, 18 In W, 3 In H

DURHAM| Zoro #: G1030906| Mfr #: 109-95-D570

$28.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Powder CoatedLoad Capacity: 40 lb.Compartments per Drawer: 21
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030906 Mfr #: 109-95-D570
Finish: Powder CoatedLoad Capacity: 40 lb.
Compartments per Drawer: 21Color: Gray
Item: Compartment BoxDrawer Height: 3"
Drawer Width: 18"Drawer Depth: 12"
Material: SteelFor Use With Grainger Item Number: 4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885
Country of Origin (subject to change): United States

Description

Compartment Drawer, Compartments per Drawer 21, Number of Removable Dividers 0, Drawer Depth 12 In., Drawer Width 18 In., Drawer Height 3 In., Color Gray, Removable Dividers No, Load Capacity 40 lb., Material - Cabinets Steel, For Use With Grainger Item Number 4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885

Reviews