SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drawer Bin Cabinet, 11-3/4 In. D, 34 In. W

DURHAM| Zoro #: G1487105| Mfr #: 024-95

$586.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Drawers or Bins: 30Drawer Material: SteelDrawer Depth: 11-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487105 Mfr #: 024-95
Number of Drawers or Bins: 30Drawer Material: Steel
Drawer Depth: 11-1/4"Drawer Width: 4-7/8"
Overall Width: 34"Cabinet Material: Steel
Drawer Height: 3-1/2"Includes: (30) Drawers and Base
Overall Depth: 12-1/4"Drawer Color: Gray
Item: Drawer Bin CabinetFinish: Powder Coated
Dividers per Drawer: 2Overall Height: 26-1/4"
Cabinet Color: GrayCountry of Origin (subject to change): United States

Description

Drawer Bin Cabinet, Number of Drawers or Bins 30, Overall Depth 12-1/4 In., Overall Width 34 In., Overall Height 26-1/4 In., Drawer Depth 11-1/4 In., Drawer Width 4-7/8 In., Drawer Height 3-1/2 In., Drawer Color Gray, Cabinet Color Gray, Cabinet Material Steel, Drawer Material Steel, Dividers per Drawer 2, Finish Powder Coated, Includes (30) Drawers and Base

Reviews