Drawer Bin Cabinet, 11-3/4 In. D, 34 In. W

DURHAM| Zoro #: G1377013| Mfr #: 025-95

$874.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1377013 Mfr #: 025-95
Finish: Powder CoatedDrawer Height: 3-1/2"
Dividers per Drawer: 2Includes: (60) Drawers and Base, (120) 5-1/4"W x 3-1/4"H Plastic Dividers
Item: Drawer Bin CabinetNumber of Drawers or Bins: 60
Drawer Depth: 11-1/4"Drawer Material: Steel
Drawer Color: GrayDrawer Width: 5-3/8"
Overall Width: 34"Overall Height: 48"
Overall Depth: 11-3/4"Cabinet Material: Steel
Cabinet Color: GrayCountry of Origin (subject to change): United States

Product Description

Drawer Bin Cabinet, Number of Drawers or Bins 60, Overall Depth 11-3/4 In., Overall Width 34 In., Overall Height 48 In., Drawer Depth 11-1/4 In., Drawer Width 5-3/8 In., Drawer Height 3-1/2 In., Drawer Color Gray, Cabinet Color Gray, Cabinet Material Steel, Drawer Material Steel, Dividers per Drawer 2, Finish Powder Coated, Includes (60) Drawers and Base, (120) 5-1/4 In.W x 3-1/4 In.H Plastic Dividers