SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drawer Bin Cabinet, 11-5/8 In. D, Gray

DURHAM| Zoro #: G0633132| Mfr #: 001-95

$48.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Drawers or Bins: 6Drawer Material: SteelDrawer Depth: 11-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633132 Mfr #: 001-95
Number of Drawers or Bins: 6Drawer Material: Steel
Drawer Depth: 11-1/4"Drawer Width: 5-3/8"
Overall Width: 11-3/4"Cabinet Material: Steel
Drawer Height: 2-3/4"Includes: (2) Dividers Per Drawer
Overall Depth: 11-5/8"Drawer Color: Gray
Item: Drawer Bin CabinetFinish: Powder Coated
Dividers per Drawer: 2Overall Height: 10-7/8"
Cabinet Color: GrayCountry of Origin (subject to change): United States

Description

Drawer Bin Cabinet, Number of Drawers or Bins 6, Overall Depth 11-5/8 In., Overall Width 11-3/4 In., Overall Height 10-7/8 In., Drawer Depth 11-1/4 In., Drawer Width 5-3/8 In., Drawer Height 2-3/4 In., Drawer Color Gray, Cabinet Color Gray, Cabinet Material Steel, Drawer Material Steel, Dividers per Drawer 2, Finish Powder Coated, Includes (2) Dividers Per Drawer

Reviews