SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drawer Bin Cabinet, 11-5/8 In. D, Gray

DURHAM| Zoro #: G2299482| Mfr #: 004-95

$66.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Drawers or Bins: 9Drawer Material: SteelDrawer Depth: 11-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2299482 Mfr #: 004-95
Number of Drawers or Bins: 9Drawer Material: Steel
Drawer Depth: 11-1/4"Overall Width: 17-1/4"
Cabinet Material: SteelDrawer Height: 2-3/4"
Includes: (2) Movable Plastic Dividers Per DrawerOverall Depth: 11-5/8"
Drawer Color: GrayItem: Drawer Bin Cabinet
Finish: Powder CoatedDividers per Drawer: 2
Overall Height: 10-7/8"Cabinet Color: Gray
Country of Origin (subject to change): United States

Description

Drawer Bin Cabinet, Number of Drawers or Bins 9, Overall Depth 11-5/8 In., Overall Width 17-1/4 In., Overall Height 10-7/8 In., Drawer Depth 11-1/4 In., Drawer Width 5-3/8 In., Drawer Height 2-3/4 In., Drawer Color Gray, Cabinet Color Gray, Cabinet Material Steel, Drawer Material Steel, Dividers per Drawer 2, Finish Powder Coated, Includes (2) Movable Plastic Dividers Per Drawer

Reviews