PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Drawer Bin Cabinet, 11-5/8 In. D, Gray

DURHAM| Zoro #: G0691074| Mfr #: 014-95

$199.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Drawers or Bins: 30Drawer Material: SteelDrawer Depth: 11-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691074 Mfr #: 014-95
Number of Drawers or Bins: 30Drawer Material: Steel
Drawer Depth: 11-1/4"Drawer Width: 4-7/8"
Overall Width: 33-3/4"Cabinet Material: Steel
Drawer Height: 2-3/4"Includes: (2) Dividers Per Drawer
Overall Depth: 11-5/8"Drawer Color: Gray
Item: Drawer Bin CabinetFinish: Powder Coated
Cabinet Color: GrayOverall Height: 17-3/4"
Country of Origin (subject to change): United States

Description

Drawer Bin Cabinet, Number of Drawers or Bins 30, Overall Depth 11-5/8 In., Overall Width 33-3/4 In., Overall Height 17-3/4 In., Drawer Depth 11-1/4 In., Drawer Width 4-7/8 In., Drawer Height 2-3/4 In., Drawer Color Gray, Cabinet Color Gray, Cabinet Material Steel, Drawer Material Steel, Finish Powder Coated, Includes (2) Dividers Per Drawer

Reviews