Drawer Bin Cabinet, 17-1/4 In. D, 34 In. W

DURHAM| Zoro #: G1676175| Mfr #: 027-95

$749.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 26-1/4"Drawer Height: 3-1/2"Overall Depth: 17-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676175 Mfr #: 027-95
Overall Height: 26-1/4"Drawer Height: 3-1/2"
Overall Depth: 17-1/4"Dividers per Drawer: 2
Cabinet Color: GrayFinish: Powder Coated
Number of Drawers or Bins: 30Drawer Material: Steel
Includes: (30) Drawers and BaseOverall Width: 34"
Cabinet Material: SteelItem: Drawer Bin Cabinet
Drawer Color: GrayCountry of Origin (subject to change): United States

Description

Drawer Bin Cabinet, Number of Drawers or Bins 30, Overall Depth 17-1/4 In., Overall Width 34 In., Overall Height 26-1/4 In., Drawer Depth 17-3/4 In., Drawer Width 4-7/8 In., Drawer Height 3-1/2 In., Drawer Color Gray, Cabinet Color Gray, Cabinet Material Steel, Drawer Material Steel, Dividers per Drawer 2, Finish Powder Coated, Includes (30) Drawers and Base

Reviews