Drawer Bin Cabinet, 17-1/4 In. D, 34 In. W

DURHAM| Zoro #: G2051673| Mfr #: 028-95

$980.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2051673 Mfr #: 028-95
Finish: Powder CoatedDrawer Height: 3-1/2"
Dividers per Drawer: 2Includes: (60) Drawers and Base
Item: Drawer Bin CabinetNumber of Drawers or Bins: 60
Drawer Depth: 17"Overall Width: 34"
Overall Height: 47-3/8"Overall Depth: 17-3/4"
Cabinet Material: SteelCabinet Color: Gray
Drawer Material: SteelDrawer Color: Gray
Country of Origin (subject to change): United States

Product Description

Made by Durham, this drawer bin cabinet has been designed with the needs of the professional tradesman in mind. This high-quality steel drawer bin cabinet comes in gray. It also features 60 drawers. Organization enthusiasts will enjoy filling all 60 drawers with every knick knack from around the shop. The overall dimensions are 48" tall by 34" wide by 17-1/4" deep.

Product Reviews