Drawer Bin Cabinet, 17-1/4 In. D, Gray

DURHAM| Zoro #: G0784831| Mfr #: 035-95

$352.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: (2) Movable Plastic Dividers Per Drawer
Drawer Material: Steel
Item: Drawer Bin Cabinet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784831 Mfr #: 035-95
Includes: (2) Movable Plastic Dividers Per DrawerDrawer Material: Steel
Item: Drawer Bin CabinetOverall Depth: 17-1/4"
Overall Height: 21-1/8"Drawer Depth: 17"
Drawer Height: 3-1/2"Dividers per Drawer: 2
Cabinet Color: GrayCabinet Material: Steel
Drawer Color: GrayNumber of Drawers or Bins: 30
Overall Width: 33-3/4"Finish: Powder Coated
Country of Origin (subject to change): United States

Description

Drawer Bin Cabinet, Number of Drawers or Bins 30, Overall Depth 17-1/4 In., Overall Width 33-3/4 In., Overall Height 21-1/8 In., Drawer Depth 17 In., Drawer Width 5-3/8 In., Drawer Height 3-1/2 In., Drawer Color Gray, Cabinet Color Gray, Cabinet Material Steel, Drawer Material Steel, Dividers per Drawer 2, Finish Powder Coated, Includes (2) Movable Plastic Dividers Per Drawer

Reviews