Drawer Cabinet, 11-3/4x15-1/4x11-1/4 In

DURHAM| Zoro #: G0784235| Mfr #: 307-95-D931

$118.28 /ea

This item ships free. Details.Standard ground shipping.
Drawer Width: 13-3/8"Cabinet Width: 15-1/4"Material: Prime Cold Rolled Steel
Save 15%. Sign up for Z-mail.


Zoro #: G0784235 Mfr #: 307-95-D931
Drawer Width: 13-3/8"Cabinet Width: 15-1/4"
Material: Prime Cold Rolled SteelCabinet Height: 11-1/4"
Number of Drawers: 4Compartments per Drawer: 12
Item: Sliding Drawer CabinetCabinet Depth: 11-3/4"
Color: GrayFinish: Powder Coated
Drawer Depth: 9-1/4"Drawer Height: 2"
Country of Origin (subject to change): United States


Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 15-1/4 In., Cabinet Width 11-3/4 In., Cabinet Height 11-1/4 In., Compartments per Drawer 12, Drawer Depth 9-1/4 In., Drawer Height 2 In., Drawer Width 13-3/8 In., Load Capacity 160 lb. (40 lb. per Drawer), Color Gray, Finish Powder Coated, Material Prime Cold Rolled Steel