KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Cabinet, 11-3/4x15-1/4x11-1/4 In

DURHAM| Zoro #: G1555714| Mfr #: 307-95-D932

$181.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 120 lb. (40 lb. per Drawer)
Drawer Height: 2"
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555714 Mfr #: 307-95-D932
Load Capacity: 120 lb. (40 lb. per Drawer)Drawer Height: 2"
Color: GrayDrawer Depth: 13-3/8"
Finish: Powder CoatedCabinet Height: 11-1/4"
Cabinet Depth: 11-3/4"Item: Sliding Drawer Cabinet
Compartments per Drawer: 16Number of Drawers: 4
Drawer Width: 9-1/4"Cabinet Width: 15-1/4"
Material: Prime Cold Rolled SteelCountry of Origin (subject to change): United States

Description

Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 11-3/4 In., Cabinet Width 15-1/4 In., Cabinet Height 11-1/4 In., Compartments per Drawer 16, Drawer Depth 13-3/8 In., Drawer Height 2 In., Drawer Width 9-1/4 In., Load Capacity 120 lb. (40 lb. per Drawer), Color Gray, Finish Powder Coated, Material Prime Cold Rolled Steel

Reviews