Drawer Cabinet, 11-3/4x15-1/4x11-1/4 In

DURHAM| Zoro #: G1226802| Mfr #: 307-95-D934

$209.88 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Gray
Finish: Powder Coated
Item: Sliding Drawer Cabinet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1226802 Mfr #: 307-95-D934
Drawer Height: 2"Finish: Powder Coated
Material: Prime Cold Rolled SteelItem: Sliding Drawer Cabinet
Cabinet Depth: 11-3/4"Cabinet Width: 15-1/4"
Cabinet Height: 11-1/4"Drawer Depth: 9-1/4"
Drawer Width: 13-3/8"Compartments per Drawer: 16, 20, 21, 24
Load Capacity: 120 lb. (40 lb. per Drawer)Color: Gray
Number of Drawers: 4Country of Origin (subject to change): United States

Product Description

Whether you are an electrician, carpenter, plumber, or hobbyist, this sliding drawer cabinet from Durham has been designed with the professional tradesman in mind and will keep your tools and parts organized and easily accessible. This high-quality sliding drawer cabinet can support a maximum of 120 lb. (40 lb. per Drawer). It is made of prime cold rolled steel material. It comes in gray.

Product Reviews