JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Drawer Cabinet, 11-3/4x15-1/4x11-1/4 In

DURHAM| Zoro #: G1170547| Mfr #: 307-95

$60.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1170547 Mfr #: 307-95
Drawer Height: 2"Finish: Powder Coated
Material: Prime Cold Rolled SteelItem: Sliding Drawer Cabinet
Cabinet Depth: 11-3/4"Cabinet Width: 15-1/4"
Cabinet Height: 11-1/4"Drawer Depth: 13-3/8"
Drawer Width: 9-1/4"Load Capacity: 120 lb.
Color: GrayNumber of Drawers: 4 (Not Included)
Country of Origin (subject to change): United States

Product Description

Sliding Drawer Cabinet, Number of Drawers 4 (Not Included), Cabinet Depth 11-3/4 In., Cabinet Width 15-1/4 In., Cabinet Height 11-1/4 In., Drawer Depth 13-3/8 In., Drawer Height 2 In., Drawer Width 9-1/4 In., Load Capacity 120 lb., Color Gray, Finish Powder Coated, Material Prime Cold Rolled Steel

Product Reviews

Save 15%. Sign up for Z-mail.