KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Cabinet, 15-3/4 x 20 x 15 In

DURHAM| Zoro #: G1103435| Mfr #: 303-95-D918

$217.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cabinet Depth: 15-3/4"
Item: Sliding Drawer Cabinet
Material: Prime Cold Rolled Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103435 Mfr #: 303-95-D918
Cabinet Depth: 15-3/4"Item: Sliding Drawer Cabinet
Material: Prime Cold Rolled SteelCompartments per Drawer: 16
Cabinet Width: 20"Drawer Height: 3"
Drawer Width: 18"Number of Drawers: 4
Cabinet Height: 15"Color: Gray
Finish: Powder CoatedLoad Capacity: 180 lb. (40 lb. per Cradle)
Drawer Depth: 12"Country of Origin (subject to change): United States

Description

Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 15-3/4 In., Cabinet Width 20 In., Cabinet Height 15 In., Compartments per Drawer 16, Drawer Depth 12 In., Drawer Height 3 In., Drawer Width 18 In., Load Capacity 180 lb. (40 lb. per Cradle), Color Gray, Finish Powder Coated, Material Prime Cold Rolled Steel

Reviews