DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drawer Cabinet, 15-3/4 x 20 x 15 In

DURHAM| Zoro #: G0372565| Mfr #: 303-95-D952

$186.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drawer Width: 18"
Cabinet Width: 20"
Load Capacity: 180 lb. (40 lb. per Cradle)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372565 Mfr #: 303-95-D952
Drawer Width: 18"Cabinet Width: 20"
Load Capacity: 180 lb. (40 lb. per Cradle)Material: Prime Cold Rolled Steel
Cabinet Height: 15"Number of Drawers: 4
Compartments per Drawer: 12Item: Sliding Drawer Cabinet
Cabinet Depth: 15-3/4"Color: Gray
Finish: Powder CoatedDrawer Depth: 12"
Drawer Height: 3"Country of Origin (subject to change): United States

Description

Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 15-3/4 In., Cabinet Width 20 In., Cabinet Height 15 In., Compartments per Drawer 12, Drawer Depth 12 In., Drawer Height 3 In., Drawer Width 18 In., Load Capacity 180 lb. (40 lb. per Cradle), Color Gray, Finish Powder Coated, Material Prime Cold Rolled Steel

Reviews