SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drawer Cabinet, 11-3/4 x 15-1/4 x 6-1/4In

DURHAM| Zoro #: G0774751| Mfr #: 306-95

$42.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayDrawer Depth: 13-3/8"Finish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774751 Mfr #: 306-95
Color: GrayDrawer Depth: 13-3/8"
Finish: Powder CoatedMaterial: Prime Cold Rolled Steel
Cabinet Width: 15-1/4"Drawer Width: 9-1/4"
Number of Drawers: 2 (Not Included)Drawer Height: 2"
Item: Sliding Drawer Cabinet FrameCabinet Depth: 11-3/4"
Cabinet Height: 6-1/4"Country of Origin (subject to change): United States

Description

Sliding Drawer Cabinet Frame, No. of Drawers 2, Removable Dividers No, Drawer Depth 13-3/8 In., Drawer Height 2 In., Drawer Width 9-1/4 In., Height of Cabinet 6-1/4 In., Depth of Cabinet 11-3/4 In., Width of Cabinet 15-1/4 In., Load Capacity 80 lb. (40 lb. per Drawer), Color Gray, Number of Removable Dividers 0, Finish - Cabinets Powder Coated, Material - Cabinets Steel

Reviews