Empty First Aid Cabinet, Steel, White

DURHAM| Zoro #: G0949331| Mfr #: 518-43-PD

$213.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0949331 Mfr #: 518-43-PD
Includes: (1) Lock, (2) KeysCase Material: Steel
Item: Empty First Aid CabinetHeight: 27"
Waterproof: NoColor: White
Mount Type: Wall MountDepth: 8"
Number of Shelves: (3) Fixed, (1) AdjustableWidth: 18"
Country of Origin (subject to change): United States

Product Description

Empty First Aid Cabinet, Wall Mount, Case Material Steel, White, Waterproof No, Number of Shelves (3) Fixed, (1) Adjustable, Height 27 In., Width 18 In., Depth 8 In., Includes (1) Lock, (2) Keys

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.