SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flat-Bottom Shelf, Min. Qty 2

DURHAM| Zoro #: G3749636| Mfr #: RB28-95

$81.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayItem: Flat-Bottom ShelfHeight: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749636 Mfr #: RB28-95
Color: GrayItem: Flat-Bottom Shelf
Height: 6"Finish: Enamel
Compartment Height: 6"For Use With: 6-Shelf Unit Only
Overall Height: 6"Compartment Depth: 12"
Compartment Width: 14"Country of Origin (subject to change): United States

Description

Flat-Bottom Shelf, Color Gray, Finish Enamel, Height 6 In., Compartment Width 14 In., Compartment Depth 12 In., Compartment Height 6 In., Overall Height 6 In., For Use With 6-Shelf Unit Only

Reviews