KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat-Bottom Shelf, Min. Qty 2

DURHAM| Zoro #: G3750731| Mfr #: RB34-95

$104.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Compartment Depth: 15"
Compartment Height: 7"
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750731 Mfr #: RB34-95
Compartment Depth: 15"Compartment Height: 7"
Color: GrayFinish: Enamel
For Use With: 6-Shelf Unit OnlyOverall Height: 7"
Height: 7"Item: Flat-Bottom Shelf
Compartment Width: 21"Country of Origin (subject to change): United States

Description

Extra Shelf, Permanent Compartments per Shelf 5, Load Capacity per Shelf 500 Pounds, Compartment Depth 15 Inches, Compartment Height 7 Inches, Compartment Width 21 Inches, Shelf Diameter 34 Inches, For 6 Shelf Rotabin Storage Unit, Fits 7W193, Hardware Pack Included

Reviews