TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Keystock Rack, D 6 1/4, W 12 1/4, H 12, Gray

DURHAM| Zoro #: G1035036| Mfr #: 381-95

$31.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: SteelHeight: 12"Compartment Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035036 Mfr #: 381-95
Construction: SteelHeight: 12"
Compartment Width: 3"Item: Keystock Rack
Width: 12-1/4"Number of Openings: 10
Color: GrayDepth: 6-1/4"
Compartment Depth: 18-3/8"Finish: Powder Coated
Compartment Height: 4"Country of Origin (subject to change): United States

Description

Keystock Rack, Depth 6-1/4 In., Width 12-1/4 In., Height 12 In., Number of Openings 10, Compartment Depth 18-3/8 In., Compartment Width 3 In., Compartment Height 4 In., Steel Construction, Powder Coat Finish, Gray

Reviews