KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Literature Rack Leg

DURHAM| Zoro #: G0716721| Mfr #: 408-75-A

$20.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: CTN
Overall Height (In.): 5-7/8
For Use With: Vertical Lit Rack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716721 Mfr #: 408-75-A
Type: CTNOverall Height (In.): 5-7/8
For Use With: Vertical Lit RackOverall Depth (In.): 14
Package Quantity: 1Construction: Steel
Number of Compartments: Optional LegsOverall Width (In.): 10-1/8
Item: Optional LegColor: Tan
Country of Origin (subject to change): United States

Description

Literature Rack Leg, Overall Width 10 1/8 Inches, Overall Height 5 7/8 Inches, Overall Depth 14 Inches, Steel, Tan, Assembled

Reviews