KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magazine Display, 5 Compartments

DURHAM| Zoro #: G0147987| Mfr #: 403-75

$41.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Vertical
Color: Tan
Width: 9-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0147987 Mfr #: 403-75
Type: VerticalColor: Tan
Width: 9-3/4"Construction: Steel
Number of Compartments: 5Height: 20-1/4"
Depth: 4-1/8"Country of Origin (subject to change): United States

Description

Magazine Display, Steel, 20-1/4", 9-3/4", 4-1/8", Tan, Number of Compartments 5

Reviews