Durham Mfg
12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G9897404
- Mfr #: HDWC243678-7M95
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Duty Rating: Super Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Gray
- Gauge: 12 ga.
$2,149.99
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $2,149.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HDWC244878-7M95
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 3704CX-BLP4S-95
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 3703CXC-BLP4S-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HDDS244878-8S95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HDCD244878-6B95
- DURHAM MFG 16 ga. Steel Storage Cabinet, 36 in W, 48 in H, Stationary 2600-2S-95
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 3700-2S-95
- DURHAM MFG Maintenance Cabinet, 4 shelves, flush doors, 60 blue bins HDJC243678-60-4S5295
- DURHAM MFG Durham 534AV-43 Metal Empty Welded Door First Aid Kit with 3 Adjustable Shelves; White - 17 in. - 60 units 534AV-43
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 845W24A-ME
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H CVDJ2478A BLACK
- Durham Mfg Industrial Storage Cabinets