Durham Mfg
12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary
- Zoro #: G9897526
- Mfr #: HDDS247266-6S95
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 72 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Gray
- Gauge: 12 ga.
$2,012.85
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $2,012.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 3501-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary HDCC244866-3S95
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 3702CX-BLP4S-95
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary HDCP244878-4S95
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary 3603-95
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary HDCP243678-4S95
- DURHAM MFG Maintenance Cabinet, 4 shelves, flush doors, 60 red bins HDJC243678-60-4S1795
- DURHAM MFG Maintenance Cabinet, 4 shelves, flush doors, 60 blue bins HDJC243678-60-4S5295
- DURHAM MFG Flammable Strg Cabinet, 120 Gal, 2 Doors 1120M-50
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, WH 1712-WH
- EQUIPTO Wardrobe Cabinet 36"W x24"Dx78"H, PY 1717-PY
- Durham Mfg Industrial Storage Cabinets