Durham Mfg
Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W
Mfr # 124-95-EXL-IND
Zoro # G6211226
$32.62
40% off
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 in x 12 in x 3 in
- Number of Compartments 6
- Number of Adjustable Dividers 6
- Material Polypropylene
- Features Can be Used Independently or as Replacements for other Large Compartment Box Inserts, Variable Compartment Insert
Explore More Products
- DURHAM MFG Compartment Box for Small Parts Storage, Individual 117-95-RSC-IND
- DURHAM MFG Compartment Drawer with 6 to 18 compartments, Steel 099-17-S1158
- DURHAM MFG Compartment Drawer Insert with 24 compartments, Polypropylene, 3" H x 18 in W 124-95-24-IND
- DURHAM MFG Compartment Drawer with 24 compartments, Steel 102-95-D960
- DURHAM MFG Large, 32 opening, compartment box for small parts storage 107-95
- DURHAM MFG Compartment Drawer with 20 compartments, Steel 111-17-S1158
- DURHAM MFG Durham Large Plastic Compartment Box LP16-CLEAR - 16 Compartments, 13-1/8x9x2-5/16 LP16-CLEAR
- DURHAM MFG Large, 6 vertical openings, compartment box for small parts storage 117-95
- DURHAM MFG Durham Large Plastic Compartment Box LP24-CLEAR - 24 Compartments, 13-1/8x9x2-5/16 LP24-CLEAR
- INTERNATIONAL CONCEPTS International Concepts Industries BE-150 Bench with storage BE-150
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 3/8 in H x 3-3/16 in W T215
- Durham Mfg Compartment Boxes