Durham Mfg
Compartment Drawer with 6 compartments, Steel
Mfr # 125-95-D924
Zoro # G0359012
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 in x 12 in x 3 in
- Number of Compartments 6
- Compartment HxWxD 3 in x 17 1/2 in x 1 7/8 in
- Color Gray
- Material Steel
Explore More Products
- DURHAM MFG Compartment Drawer with 4 to 13 compartments, Steel 215-95-D571
- DURHAM MFG Compartment Drawer Insert with 21 compartments, Polypropylene, 2" H x 13-3/8 in W 229-95-21-IND
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 3" H x 18 in W 124-95-ADL-IND
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W 124-95-06/HOR-IND
- DURHAM MFG Large, adjustable opening, compartment box, comfort grip handle 119PC227-95
- DURHAM MFG Compartment Drawer Insert with 24 compartments, Polypropylene, 3" H x 18 in W 124-95-24-IND
- DURHAM MFG Durham Large Plastic Compartment Box LP16-CLEAR - 16 Compartments, 13-1/8x9x2-5/16 LP16-CLEAR
- DURHAM MFG Durham Large Plastic Compartment Box LP24-CLEAR - 24 Compartments, 13-1/8x9x2-5/16 LP24-CLEAR
- DURHAM MFG Large, 6 vertical openings, compartment box for small parts storage 117-95
- SUPERIOR ELECTRIC Plastic 18 Compartments Electronic Components Storage Box Case (Large) PB-40
- DURHAM MFG Compartment Drawer with 16 compartments, Steel 209-95-D938
- Durham Mfg Compartment Boxes