Durham Mfg
14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary
- Zoro #: G9884043
- Mfr #: 3953-4S-95
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Extra-Heavy Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Bi-Fold
- Color: Gray
- Gauge: 14 ga.
$1,145.70
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,145.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DURHAM MFG Janitorial Cabinet, 2 doors, 4 shelves, hangar bar 3500-HDL-95
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary EMDC-361872-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDJC243678-4S95
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary HDCP244878-4S95
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary EMDC-482472-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HDWC244878-5S95
- DURHAM MFG Maintenance Cabinet, 4 shelves, flush doors, 60 red bins HDJC243678-60-4S1795
- DURHAM MFG Maintenance Cabinet, 4 shelves, flush doors, 60 blue bins HDJC243678-60-4S5295
- DURHAM MFG Flammable Strg Cabinet, 120 Gal, 2 Doors 1120M-50
- GLOBAL EQUIPMENT Clear View Storage Cabinet Easy Assembly 48x24x78 - Gray 237615GY
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 66 in H, Stationary 45-243SS
- Durham Mfg Industrial Storage Cabinets