Durham Mfg
14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary
- Mfr # EMDC-481872-95
- Zoro # G9936455
$1,218.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $1,218.99
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DURHAM MFG 16 ga. Steel Storage Cabinet, 36 in W, 48 in H, Stationary 2600-2S-95
- DURHAM MFG Cabinet, Heavy Duty, 2 Doors, 4 Shelves 2501-4S-08T-D9311/12
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 48 in H, Stationary HDCWM143648-2S95
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 2503-2S-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HDWCP246078-7M95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDWC243678-7M95
- DURHAM MFG Flammable Strg Cabinet, 120 Gal, 2 Doors 1120M-50
- DURHAM MFG Maintenance Cabinet, 4 shelves, flush doors, 60 red bins HDJC243678-60-4S1795
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary HDCP244878-2S95
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-LD-244-6/5DB-24DIV
- ZORO SELECT 16 20 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 1UEY9
- Durham Mfg Industrial Storage Cabinets