Durham Mfg
16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
- Zoro #: G9948626
- Mfr #: 2505-4S-95
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Heavy Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Gray
- Gauge: 16 ga.
$1,360.67
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Subtotal: $1,360.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary HDDS247266-6S95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDDS243678-8S95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDWC243678-7M95
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, louvered panel on back and door SSC-602484-BDLP-95
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 48 in H, Stationary 3600-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDC-243678-4S95
- DURHAM MFG Flammable Strg Cabinet w/ Legs, 120 Gal 1120ML-50
- DURHAM MFG Maintenance Cabinet, 4 shelves, flush doors, 60 blue bins HDJC243678-60-4S5295
- DURHAM MFG Abrasive Storage Cabinet w/ Pegboard 057A-95-ND
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H MAAH-36782RB-G
- TENNSCO Unassembled Standard Slim Storage Cabinet, 30"Wx18"Dx72"H, Medium Grey 3070-MGY
- Durham Mfg Industrial Storage Cabinets