Durham Mfg

20 ga. Steel Wall Mount Storage Cabinet


product price: $164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Steel
  • Color Gray
  • Gauge 20
  • Depth 11-7/8 in
  • Finish Powder Coated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 11-7/8 in
Width 26-5/8 in
Height 30 in

Details

Material Steel
Color Gray
Gauge 20
Item Wall Mount Storage Cabinet
Finish Powder Coated

Description

Aerosol Can Cabinet,Adjustable Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.