Durham Mfg
Mobile Workbench, 1200 lb., 18 inL, 36 inW
Mfr # 2212A-BLP-8B-LU-95
Zoro # G3338450
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$539.99
Key Features
- Width 36 in
- Height 38 3/8 in
- Overall Length 36"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Explore More Products
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers 3120-95
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW 3400-95
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H 3401NVS-5PU-95
- DURHAM MFG Mobile Service Bench, 24 In. L, 42 In. W 2211A-TH-LU-95
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H 2202-95
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving 3000-95
- DURHAM MFG Mobile bench cabinet, work surface, no doors, open storage space 3110-95
- DURHAM MFG Mobile bench cabinet, louvered panel back, 18 bins, locking doors 3100-BLP-18-95
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H 3119-MT-95
- JAMCO Mobile Workbench Cabinet, 27 In. L YY236U500
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D 4TGOHD-3072
- Durham Mfg Cabinet Workbenches