Durham Mfg
6 Compartment Box, 18"W x 3"H
- Zoro #: G6211320
- Mfr #: 124-95-06/HOR-IND
Hover or click to zoom Tap to zoom
$27.21
- Item: Compartment Drawer Insert
- Overall Width: 18"
- Overall Height: 3"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $27.21
Durham Mfg #124-95-06/HOR-IND Specifications
- Zoro #: G6211320
- Mfr #: 124-95-06/HOR-IND
- Item: Compartment Drawer Insert
- Overall Width: 18"
- Overall Height: 3"
- Overall Depth: 12"
- Number of Compartments: 6
- Number of Removable Dividers: 0
- Material: Polypropylene
- Color: Gray
- Removable Dividers: No
- Drawer Depth: 12 in
- Drawer Height: 3 in
- Drawer Width: 18 in
- Features: Can be Used Independently or as Replacements for other Large Compartment Box Inserts, 6 Horizontal Compartment Insert
- Compartments per Drawer: 6
- Dividers per Drawer: 0
- Finish: Powder Coated
- For Use With Grainger Item Number: 38GT46
- Material - Cabinets: Plastic
- Item - Compartmented Drawers and Inserts: Compartment Drawer Insert
- Load Capacity: 40 lb
- Finish - Cabinets: Powder Coated
- Tool Storage Type Included: Fixed Compartment Organizer
- Adjustable Dividers: No
- Fits Box Width: 18 in
- Compatible Manufacturer Model Number: 123-95
- Fits Box Height: 3 in
- Item Color: Gray
- Number of Compartments in Unit: 6
- Product Type: Compartmented Box Insert
- Number of Dividers: 0
- Fits Box Depth: 12 in
- Compartment HxWxD: 17 1/2 in x 1 27/32 in
- Overall WxDxH: 18 in x 12 in x 3 in
- Country of Origin (subject to change): United States
Description
Compartment Drawer Insert, Compartments per Drawer 6, Number of Removable Dividers 0, Drawer Depth 12 in, Drawer Width 18 in, Drawer Height 3 in, Color Gray, Removable Dividers No, Load Capacity 40 lb, Finish - Cabinets Powder Coated, Material - Cabinets Plastic, For Use With Grainger Item Number 38GT46
Reviews of Durham Mfg #124-95-06/HOR-IND
Explore more
- DURHAM MFG 6 Compartment Box, 13-1/8"W x 2-5/16"H LP6-CLEAR
- DURHAM MFG Steel Compartment Box Gray 117-95-D925
- DURHAM MFG Large, adjustable opening, compartment box, sold individually 119-95-RSC-IND
- DURHAM MFG Steel Compartment Box Red 117-17-S1158
- DURHAM MFG 9 Compartment Box, 18"W x 3"H 124-95-ADLH-IND
- DURHAM MFG Drawer Cabinet, Plastic, 64" 317-95
- SCHOOL SMART STORAGE BOX W/LID RED 16 X 11 X 6 IN - 276838
- GLOBAL EQUIPMENT Global Safety Glass Replacement for Emergency Key Box, Price for Pack of 5 TFY493373
- DURHAM MFG Steel Compartment Box Red 107-17-S1158
- DURHAM MFG 17 Compartment Box, 13-3/8"W x 2"H 229-95-17-IND
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid 3328-00 Clear Plastic Box 16.62 Gallon 18 x 26 x 12 FG332800CLR
- Durham Mfg Compartment Boxes