Zoro Select
A-Frame Shelf Rack, 2400 lb.
Mfr # ATT-4038-2TR1500-95
Zoro # G2148399
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$389.99
Key Features
- Overall Height 67 1/2 in
- Overall Length 38 1/2 in
- Overall Width 40 in
- Material Welded Steel
- Color Gray
Explore More Products
- ZORO SELECT A-Frame Bar Rack Truck, 2400 lb. ATT-4038-BR-95
- ZORO SELECT Sheet and Panel Truck, 3600 lb. APT2SH24726PU95
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW PM-2831-OD-5PO-95
- ZORO SELECT Drywall Truck, 2000 lb. Cap, 49inL, 25inW DTAF-2448-6PH-95
- ZORO SELECT Carton Truck, 400 lb. Cap, 44inL, 18inW CTPT-1844-CK
- ZORO SELECT Panel Truck, 2000 lb. Cap, 66inL, 25inW APT-2460-6MR-95
- ZORO SELECT Panel Truck, 2000 lb. Cap, 72inL, 37inW APT-3672-95
- ZORO SELECT Panel Truck, 2000 lb. Cap, 42inL, 25inW APT-2436-95
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 48 In. L APT-2448-6PY
- GLOBAL INDUSTRIAL Panel, Sheet & Lumber Truck, 1200 Lb. Capacity, 60L x 30W 241445
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 30F024
- Zoro Select Platform & Panel Trucks