Durham Mfg
Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 134 Bins
Mfr # HDC48-134-3S95
Zoro # G1829077
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,171.99
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 134
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 134 Bins HDC48-134-3S1795
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins 2501-BDLP-126-1795
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins HDCM48-18-2S5295
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins DC-DLP-96-4S-95
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins HDC36-126-95
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins 5007-42-95
- DURHAM MFG Cabinet with 72 red Hook-On-Bins, 7 adjustable shelves DC48-724S6DS-1795
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 84 Bins HDC48-84-2S6D95
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins 5007-42-5295
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 006-95 - 18 Drawers 006-95
- GLOBAL EQUIPMENT Bin Cabinet Deep Door 96 YL Bin, Shelves, 16 Ga Unassembled Cabinet 38x24x72 662152YL
- Durham Mfg Bin Cabinets