Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bin Cabinet, 48 In. W, 24 In. D, Gauge: 14

  • Zoro #: G9883833
  • Mfr #: JC-137-3S-95
Durham Mfg Bin Cabinet,  48 In. W,  24 In. D,  Gauge: 14 JC-137-3S-95
Durham Mfg Bin Cabinet,  48 In. W,  24 In. D,  Gauge: 14 JC-137-3S-95
$1,176.99
  • Item - Bin Cabinets: Bin Cabinet
  • Method of Construction: Welded
  • Finish - Cabinets: Powder Coated
See full product details
This item ships free.

Durham Mfg #JC-137-3S-95 Specifications

  • Zoro #: G9883833
  • Mfr #: JC-137-3S-95
Item - Bin Cabinets: Bin Cabinet Method of Construction: Welded
Finish - Cabinets: Powder Coated Wall Mounted/Stand Alone: Stand Alone
Bin Cabinet Style: Louvered Panel/Shelving Mobile/Stationary: Stationary
Assembled/Unassembled: Assembled Number of Door Shelves: 0
Overall Width: 48" Small Door Bin H x W x D: (64) 3" x 4" x 5" and (64) 3" x 4" x 7"
Overall Depth: 24" Cabinet Locking Mechanism: Keyed
Bins per Door: 128 Total Number of Drawers: 0
Bins per Cabinet: 9 Width of Cabinet: 48 in
Cabinet Shelf W x D: 47-1/2 in x 16-3/8 in Locking Points: 3 Points
Large Cabinet Bin H x W x D: (6) 7" x 16" x 15" and (3) 7" x 8" x 15" Material: Welded Steel
Finish: Powder Coated Gauge: 14
Cabinet Shelf Capacity: 700 lb Bin Color: Yellow
Bin Width: (3) 8 in, (6) 16 in, (64) 4 in Cabinet Handle Style: Swing
Total Number of Shelves: 3 Total Number of Bins: 137
Overall Height: 78" Number of Cabinet Shelves: 3
Total Number of Door Bins: 128 Leg Height: 6 in
Height of Cabinet: 78 in Material - Cabinets: Steel
Color: Gray Locking Cabinet: Yes
Depth of Cabinet: 24 in Item: Bin Cabinet
Door Type: Flush Style Bin Cabinet Door Style: Louvered Panel
Bin Height: (3) 7 in, (6) 7 in, (64) 3 in Bin Material: Polypropylene
Bin Depth: (3) 15 in (6) 15 in, (64) 5 in, (64) 7 in Includes: 3 Point Locking Handle, 2 Keys and 3 Adjustable Shelves
Cabinet Type: Bin cabinet Cabinet Strength Rating: Heavy Duty
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Bin Cabinet, Bin Cabinet Style Louvered Panel/Shelving, Cabinet Strength Rating Heavy Duty, Bin Cabinet Door Style Louvered Panel, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Total Number of Bins 137, Total Number of Shelves 3, Total Number of Drawers 0, Bin Depth (3) 15 in (6) 15 in, (64) 5 in, (64) 7 in, Bin Height (3) 7 in, (6) 7 in, (64) 3 in, Bin Width (3) 8 in, (6) 16 in, (64) 4 in, Bin Color Yellow, Mobile/Stationary Stationary, Gray, Gauge 14

Reviews of Durham Mfg #JC-137-3S-95