Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bin Cabinet, Inds, 16 ga., 102 Bins, Red

  • Zoro #: G1811297
  • Mfr #: 2501-BDLP-102-3S-1795
$871.38
  • Large Cabinet Bin H x W x D: 16" x 15" x 7"
  • Material: Steel
  • Wall Mounted/Stand Alone: Stand Alone
See full product details
This item ships free.

Durham Mfg #2501-BDLP-102-3S-1795 Specifications

  • Zoro #: G1811297
  • Mfr #: 2501-BDLP-102-3S-1795
Large Cabinet Bin H x W x D: 16" x 15" x 7" Material: Steel
Wall Mounted/Stand Alone: Stand Alone Finish - Cabinets: Powder Coated
Height of Cabinet: 72 in Bin Width: (48) 4 in, (48) 4 in, (6) 16 in
Bin Depth: (48) 5 in, (48) 7 in, (6) 15 in Number of Cabinet Shelves: 3
Method of Construction: Welded Color: Gray
Bin Material: Polypropylene Number of Door Shelves: 0
Overall Height: 72" Item: Bin Cabinet
Bins per Cabinet: 6 Bin Cabinet Style: Louvered Panel/Shelving
Material - Cabinets: Steel Total Number of Door Bins: 96
Small Door Bin H x W x D: 3" x 4" x 5", 3" x 4" x 7" Bins per Door: 96
Bin Cabinet Door Style: Louvered Panel Assembled/Unassembled: Assembled
Cabinet Type: Industrial Item - Bin Cabinets: Bin Cabinet
Total Number of Bins: 102 Mobile/Stationary: Stationary
Total Number of Shelves: 3 Total Number of Drawers: 0
Overall Width: 36" Cabinet Handle Style: Swing
Width of Cabinet: 36 in Overall Depth: 24"
Bin Height: (48) 3 in, (48) 3 in, (6) 7 in Depth of Cabinet: 24 in
Door Type: Flush Cabinet Strength Rating: Industrial
Cabinet Locking Mechanism: Keyed Finish: Powder Coated
Cabinet Shelf Capacity: 500 lb Gauge: 16
Cabinet Shelf W x D: 35-1/2 in x 16-3/8 in Locking Points: 3 Points
Bin Color: Red Lock Type: Keyed
Locking Cabinet: Yes Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Bin Cabinet, Bin Cabinet Style Louvered Panel/Shelving, Cabinet Strength Rating Industrial, Bin Cabinet Door Style Louvered Panel, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Total Number of Bins 102, Total Number of Shelves 3, Total Number of Drawers 0, Bin Depth (48) 5 in, (48) 7 in, (6) 15 in, Bin Height (48) 3 in, (48) 3 in, (6) 7 in, Bin Width (48) 4 in, (48) 4 in, (6) 16 in, Bin Color Red, Mobile/Stationary Stationary, Gray, Gauge 16

Reviews of Durham Mfg #2501-BDLP-102-3S-1795