Bin Cart, 18x36x35 In., 1200 lb. Cap.

Durham MFG| Zoro #: G2055435| Mfr #: RSC-1836-BLP-112-220-95

$379.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1200 lb.
Overall Width: 36"
Caster Material: Polyurethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055435 Mfr #: RSC-1836-BLP-112-220-95
Load Capacity: 1200 lb.Overall Width: 36"
Caster Material: PolyurethaneIncludes: 112 Bins
Cart Color: GrayNumber of Shelves: 2
Caster Dia.: 5"Total Number of Bins: 112
Item: Mobile Bin CartCart Material: Steel
Caster Type: (2) Rigid, (2) SwivelOverall Height: 35"
Finish: Powder CoatedCapacity per Shelf: 1200 lb.
Country of Origin (subject to change): Mexico

Description

Mobile Bin Cart, Total Number of Bins 112, Overall Height 37-5/8 In., Overall Width 36 In., Cart Color Gray, Caster Type (2) Rigid, (2) Swivel, Caster Material Polyurethane, Caster Dia. 5 In., Cart Material Steel, Powder Coated Finish, Load Capacity 1200 lb., Number of Shelves 2, Capacity per Shelf 1200 lb., Includes 112 Bins

Reviews