Cabinet Dividers, PK12
- Zoro #: G4154884
- Mfr #: 010-95
$7.05
($0.59/unit)
- Width: 5 1/4 in
- Overall Cabinet Height: 5-1/4"
- Height: 2 1/2 in
Durham Mfg #010-95 Specifications
| |
Width: 5 1/4 in | Overall Cabinet Height: 5-1/4" |
Height: 2 1/2 in | Material: Plastic |
Cabinet Style: Drawer | Item: Box Divider |
Overall Cabinet Width: 2-1/2" | Color: Gray |
Cabinet Color: Gray | Country of Origin (subject to change): Mexico |
Description
Box Divider, Height 2 1/2 in, Width 5 1/4 in, Color Gray, Package Quantity 12