Durham Mfg
Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W
Mfr # SP12-CLEAR
Zoro # G4270716
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 10 7/8 in x 1 3/4 in
- Compartment HxWxD (12) 1 11/16 in x 3 in
- Material Plastic
- Latch Type (2) Positive Snap
- Features Heavy Duty Reinforced Hinges, Patented Positive Stops On The Cover, Two Positive Snap Latches, Cover Overlaps Sides, Optional Racks with Handle, Racks Have Durable Gray Powder Coat Finish
Explore More Products
- DURHAM MFG Compartment Box with 18 compartments, Plastic, 1-3/4" H x 10-13/16 in W SP18-CLEAR
- DURHAM MFG Compartment Box with 13 compartments, Plastic, 1-3/4" H x 10-13/16 in W SP13-CLEAR
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 10-13/16 in W SP6-CLEAR
- DURHAM MFG Compartment Drawer with 24 compartments, Steel 102-17-S1158
- DURHAM MFG Durham Large Plastic Compartment Box LPADJ-CLEAR - Adjustable with 20 Dividers, 13-1/8x9x2-5/16 LPADJ-CLEAR
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 2" H x 13-3/8 in W 229-95-12-IND
- DURHAM MFG Durham Large Plastic Compartment Box LP16-CLEAR - 16 Compartments, 13-1/8x9x2-5/16 LP16-CLEAR
- DURHAM MFG Large, 6 vertical openings, compartment box for small parts storage 117-95
- DURHAM MFG Durham Large Plastic Compartment Box LP24-CLEAR - 24 Compartments, 13-1/8x9x2-5/16 LP24-CLEAR
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-3/4 in W x 15-1/4 in D x 2-1/2 in H, Red 48-22-8436
- PLANO Compartment Box with 6 compartments, Plastic, 1" H x 2.88 in W 344860
- Durham Mfg Compartment Boxes