Durham Mfg
Compartment Cabinet, 20 Bins, 11-3/8" H
- Zoro #: G8571297
- Mfr #: 016-95
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $178.64
Durham Mfg #016-95 Specifications
- Zoro #: G8571297
- Mfr #: 016-95
- Item: Compartment Cabinet
- No. of Drawers: 20
- Overall Height: 12 in
- Overall Width: 16 3/4 in
- Overall Depth: 6 1/2 in
- Total Number of Bins: 20
- Number of Removable Dividers: 2
- Material: Steel, Polypropylene
- Drawer Width: 2 13/16 in
- Drawer Depth: 5 1/2 in
- Color: Gray
- Drawer Height: 1 7/8 in
- Number of Shelves: 4
- Width of Cabinet: 16 3/4 in
- Depth of Cabinet: 6 1/4 in
- Height of Cabinet: 11 1/4 in
- Load Capacity: 2 lb
- Width: 16-3/4"
- Drawer Material: Steel
- ESD Conductive: No
- Material - Cabinets: Steel
- Cabinet Color: Gray
- Cabinet Material: Steel
- Number of Drawers or Bins: 20
- Includes: (2) Dividers Per Drawer
- Bin Cabinet Style: Compartment
- Depth: 6-3/8"
- Finish: Powder Coated
- Finish - Cabinets: Powder Coated
- Dividers per Drawer: 2
- Drawer Color: Clear
- Number of Drawers: 20
- Frame Assembled: Assembled
- Overall WxD: 16 3/4 in x 6 1/2 in
- Includes Dividers: Yes
- Overall WxDxH: 16 3/4 in x 6 1/2 in x 11 1/4 in
- Cabinet Storage Components: Drawers
- Number of Dividers: 40
- Overall Load Capacity: 2 lb
- Drawer Handle Type: Full Width
- Stackable: No
- Cabinet Finish: Powder Coated
- Drawer HxWxD: (20) 2 3/16 in x 5 1/2 in x 1 7/8 in
- Country of Origin (subject to change): United States
Description
Drawer Bin Cabinet, ESD Conductive No, No. of Drawers 20, Drawer Depth 5 1/2 in, Drawer Width 2 13/16 in, Drawer Height 1 7/8 in, Depth of Cabinet 6 1/4 in, Width of Cabinet 16 3/4 in, Height of Cabinet 11 1/4 in, Material - Cabinets Steel, Drawer Color Clear, Cabinet Color Gray, Drawer Material Polypropylene, Number of Removable Dividers 2, Load Capacity 2 lb, Finish - Cabinets Powder Coated, Includes (2) Dividers Per Drawer
Reviews of Durham Mfg #016-95
Explore more
- Durham Mfg Drawer Bin Cabinet, 11-5/8 In. D, Gray 013-95
- Durham Mfg Drawer Bin Cabinet, 11-5/8 In. D, Gray 002-95
- Durham Mfg Drawer Bin Cabinet, 12-1/4 In. D, Gray 017-95
- Durham Mfg Drawer Bin Cabinet, 11-5/8inD x 33-3/4inW 005-17-S1157
- Durham Mfg Drawer Bin Cabinet, 11-5/8 In. D, Gray 006-95
- Durham Mfg Drawer Bin Cabinet, 11-5/8 In. D, Gray 004-95
- Durham Mfg Drawer Bin Cabinet, 13inD x 12inW x 12inH 001-17-S1157
- Durham Mfg Cabinet, Parts Storage 030-95
- Akro-Mils Drawer Bin Cabinet, 11 In. D, 17 In. W 19320
- Quantum Storage Storage Cabinet with 12 Drawers, 11.38 x 11.75 x 11", Ivory QIC-122IV
- Akro-Mils Drawer Bin Cabinet, 11 In. D, 17 In. W 19909BLK
- Durham Mfg Parts Cabinets with Drawers