Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Heavy Duty Bearing Rack w/Locking Door

  • Zoro #: G7832334
  • Mfr #: 321B-95-DR

$156.89

  • Drawer Depth: 12"
  • Finish: Powder Coated
  • Number of Drawers: 6
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Durham Mfg #321B-95-DR Specifications

  • Zoro #: G7832334
  • Mfr #: 321B-95-DR
Drawer Depth: 12" Finish: Powder Coated
Number of Drawers: 6 Removable Dividers: No
No. of Drawers: 6 Cabinet Width: 20-5/16"
Item: Sliding Drawer Cabinet Frame Load Capacity: 450 lb. (75 lb. per Drawer)
Item - Compartmented Drawer Cabinets: Sliding Drawer Cabinet Frame Material: Steel
Drawer Height: 3" Drawer Width: 18"
Color: Gray Total Number of Bins: 6
Width: 20-5/16" Includes: Heavy Duty Bearing Slides, Locking Door
Depth of Cabinet: 16" Material - Cabinets: Steel
Number of Removable Dividers: 0 Width of Cabinet: 20-1/4"
Depth: 15-15/16" Finish - Cabinets: Powder Coated
Bin Cabinet Style: Drawer Cabinet Height: 21-7/8"
Height of Cabinet: 21-3/4" Cabinet Depth: 15-15/16"
Country of Origin (subject to change): United States

Description

Look for a lockable bin unit if you would like to make sure your items are organized and secure. Here is some additional information about Durham Sliding Drawer Cabinet Frame. Material: Steel, Color: Gray.

Reviews of Durham Mfg #321B-95-DR