Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Drawer Cabinet, 11-3/4x15-1/4x16-3/8 In

  • Zoro #: G1291866
  • Mfr #: 308-95

$67.55

  • Width: 15-1/4"
  • Finish: Powder Coated
  • Number of Drawers: 6 (Not Included)
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Durham Mfg #308-95 Specifications

  • Zoro #: G1291866
  • Mfr #: 308-95
Width: 15-1/4" Finish: Powder Coated
Number of Drawers: 6 (Not Included) Finish - Cabinets: Powder Coated
Item: Sliding Drawer Cabinet Frame Drawer Width: 9-1/4"
Number of Removable Dividers: 6 Bin Cabinet Style: Drawer
Removable Dividers: No Load Capacity: 240 lb. (40 lb. per Drawer)
Cabinet Height: 16-3/8" Height of Cabinet: 16-3/4"
Cabinet Width: 15-1/4" Material: Prime Cold Rolled Steel
Depth: 11-3/4" Depth of Cabinet: 15-1/4"
Includes: Friction Slides Item - Compartmented Drawer Cabinets: Sliding Drawer Cabinet Frame
Width of Cabinet: 11-3/4" Drawer Depth: 13-3/8"
Total Number of Bins: 6 Drawer Height: 2"
No. of Drawers: 0 Material - Cabinets: Steel
Color: Gray Cabinet Depth: 11-3/4"
Country of Origin (subject to change): United States

Description

Bin units differ in size, shape, and material as well as variables such as number of drawers or compartments inside. Take a look at the features for Durham Sliding Drawer Cabinet Frame. Material: Prime Cold Rolled Steel, Color: Gray.

Reviews of Durham Mfg #308-95