Durham Mfg

Dual-Latch Welded Mesh Security Cart with Fixed Shelves 26 in W x

Durham Mfg Dual-Latch Welded Mesh Security Cart with Fixed Shelves 26 in W x HTL-2448-DD-2-6PU-95
Hover or click to zoom Tap to zoom
$1,426.51
  • Item: Dual-Latch Welded Mesh Security Cart with Fixed Shelves
  • Load Capacity: 2,000 lb
  • Overall Height: 56 1/2 in
  • Overall Width: 26 in
  • Overall Length: 54 1/2 in
  • Caster Type: (2) Swivel, (2) Rigid
  • Caster Material: Polyurethane
  • Finish: Powder Coated
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Total: $1,426.51

Durham Mfg #HTL-2448-DD-2-6PU-95 Specifications

  • Item: Dual-Latch Welded Mesh Security Cart with Fixed Shelves
  • Load Capacity: 2,000 lb
  • Overall Height: 56 1/2 in
  • Overall Width: 26 in
  • Overall Length: 54 1/2 in
  • Caster Type: (2) Swivel, (2) Rigid
  • Caster Material: Polyurethane
  • Finish: Powder Coated
  • Shelf Width: 24 in
  • Number of Shelves: 2
  • Shelf Length: 48 in
  • Color: Gray
  • Includes: Pad-lockable Door Latch (Lock not included)
  • Caster Dia.: 6"
  • Gauge: 14 ga
  • Material: Steel
  • Caster Wheel Type: Standard
  • Handle Type: Flat
  • Overall LxWxH: 54-1/2 inx26 inx56-1/2 in
  • Shelf LxW: 48 inx24 in
  • Shelf Construction: Solid
  • Caster Wheel Width: 2 in
  • Shelf Adjustability: Fixed
  • Caster/Wheel Configuration: (2) Rigid, (2) Swivel
  • Locking System: Padlockable
  • Caster Wheel/Tread Material: Polyurethane
  • Side Panel Construction: Expanded Metal
  • Caster Mounting Type: Plate
  • Assembled/Unassembled: Assembled
  • Caster Wheel Dia.: 6 in
  • Includes Bins: No
  • Door Style: Double Hinged Door
  • Caster Wheel Tread Type/Material: Standard Polyurethane
  • Country of Origin (subject to change): Mexico

Description

Dual-Latch Welded Mesh Security Cart with Fixed Shelves, Load Capacity 2,000 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 2, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Locking System Padlockable, Gauge 14 ga, Handle Type Flat

Reviews of Durham Mfg #HTL-2448-DD-2-6PU-95