Durham Mfg
Hang & Stack Storage Bin, Blue, Copolymer Polypropylene, 5 in L x 4 in W x 3 in H
- Zoro #: G7434253
- Mfr #: PB30210-52
Hover or click to zoom Tap to zoom
Key Features
- Overall L x W x H: 5 in L x 4 in W x 3 in H
- Load Capacity: 10 lb
- Material: Copolymer Polypropylene
- Overall Length: 5-7/16 in
- Overall Height: 3 in
- Overall Width: 4-3/16 in
- Item: Hang & Stack Storage Bin
- Volume Capacity: 0.03 cu ft
$1.37
Must order in multiples of 24
Subtotal: $32.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Durham Mfg
- MFR #PB30210-52
- Zoro #G7434253
- Country of OriginMexico
- Category Storage Bins
Dimensions
Overall Length | 5-7/16 in |
Overall Height | 3 in |
Overall Width | 4-3/16 in |
Inside Length | 4-7/16 in |
Inside Height | 2-13/16 in |
Inside Width | 3-7/16 in |
Width | 4 in |
Length | 5 in |
Height | 3 in |
Details
Overall L x W x H | 5 in L x 4 in W x 3 in H |
Color | Blue |
Load Capacity | 10 lb |
Material | Copolymer Polypropylene |
Item | Hang & Stack Storage Bin |
Volume Capacity | 0.03 cu ft |
ESD Conductive | No |
For Use With | Mfr. No. PB30161-08 |
Description
Hang and Stack Bin, Type 3 in H,5 in L,4 in W
Reviews of Durham Mfg #PB30210-52
Explore more
- DURHAM MFG Hang & Stack Storage Bin, Red, Copolymer Polypropylene, 5 in L x 4 in W x 3 in H PB30210-17
- DURHAM MFG Hang & Stack Storage Bin, Yellow, Copolymer Polypropylene, 5 in L x 4 in W x 3 in H PB30210-21
- DURHAM MFG Hang & Stack Storage Bin, Blue, Copolymer Polypropylene, 15 in L x 16 in W x 7 in H PB30250-52
- DURHAM MFG Hang & Stack Storage Bin, Yellow, Copolymer Polypropylene, 7 in L x 4 in W x 3 in H PB30220-21
- DURHAM MFG Hang & Stack Storage Bin, Yellow, Copolymer Polypropylene, 15 in L x 8 in W x 7 in H PB30240-21
- DURHAM MFG Hang & Stack Storage Bin, Red, Copolymer Polypropylene, 7 in L x 4 in W x 3 in H PB30220-17
- QUANTUM STORAGE SYSTEMS Mobile Giant Stack Container QGH705MOBIV
- ZORO SELECT Shelf Storage Bin, Yellow, Plastic, 23 5/8 in L x 11 1/8 in W x 4 in H, 20 lb Load Capacity 30174YELLOBLANK
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 12 1/4 in W x 4 3/4 in H 1W769
- AKRO-MILS Shelf Storage Bin, Blue, Plastic, 23 5/8 in L x 4 1/8 in W x 4 in H, 20 lb Load Capacity 30124BLUE
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Red, Polypropylene, 17 7/8 in L x 8 3/8 in W x 6 in H, 50 lb Load Capacity QSB208RD
- Durham Mfg Storage Bins