Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Literature And Mail Sorter, Tan

  • Zoro #: G7445812
  • Mfr #: 432-75

$109.49

Details
  • Number of Compartments: 12
  • Item: Literature And Mail Sorter
  • Height: 14-1/4"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Durham Mfg #432-75 Specifications

  • Zoro #: G7445812
  • Mfr #: 432-75
Number of Compartments: 12 Item: Literature And Mail Sorter
Height: 14-1/4" Type: Vertical
Width: 33-7/8" Color: Tan
Depth: 11-5/8" Construction: Steel
Country of Origin (subject to change): United States

Description

If a department-wide announcement needs to be made, dropping the memo in the mail slot of the mail sorter for each department employee gives everyone access to the news. Take a look at the features for this Literature And Mail Sorter : COLOR: Tan, WIDTH: 33-7/8", HEIGHT: 14-1/4"

Reviews of Durham Mfg #432-75