Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Mesh Security Cart, 3000 lb., 48 In.L

  • Zoro #: G9950281
  • Mfr #: HTL-2448-DD-4-95

$763.88

Details
  • Overall Height: 56-7/16"
  • Item: Mesh Security Cart
  • Load Capacity: 3000 lb.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Durham Mfg #HTL-2448-DD-4-95 Specifications

  • Zoro #: G9950281
  • Mfr #: HTL-2448-DD-4-95
Overall Height: 56-7/16" Item: Mesh Security Cart
Load Capacity: 3000 lb. Handle Included: Yes
Caster Material: Phenolic Finish: Powder Coated
Caster Width: 2" Caster Type: (2) Swivel, (2) Rigid
Overall Length: 54-1/2" Number of Shelves: 4
Color: Gray Features: Padlock Hasp, 4 Stationary Shelves
Overall Width: 26-1/16" Shelf Length: 48"
Caster Dia.: 6" Includes: Padlock Hasp, (2) Doors, (4) Stationary Shelves
Material: Steel Gauge: 14
Shelf Width: 24" Country of Origin (subject to change): Mexico

Description

In food service pantries, rolling wire carts are frequently used to store food products and supplies. Here is some additional information about Durham Mfg Mesh Security Cart. Overall Width: 26-1/16", Overall Length: 54-1/2", Material: Steel.

Reviews of Durham Mfg #HTL-2448-DD-4-95