Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Mesh Security Cart, 3000 lb, 57x24x48

  • Zoro #: G9845945
  • Mfr #: HTL-2448-DD-3-6PU-95

$641.55

Details
  • Gauge: 14
  • Caster Type: (2) Swivel, (2) Rigid
  • Caster Material: Phenolic
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Durham Mfg #HTL-2448-DD-3-6PU-95 Specifications

  • Zoro #: G9845945
  • Mfr #: HTL-2448-DD-3-6PU-95
Gauge: 14 Caster Type: (2) Swivel, (2) Rigid
Caster Material: Phenolic Includes: Padlock Hasp, (2) Doors, (3) Stationary Shelves
Overall Length: 54-1/2" Load Capacity: 3000 lb.
Item: Mesh Security Cart Handle Included: Yes
Material: Steel Finish: Powder Coated
Overall Width: 26-1/16" Caster Dia.: 6"
Shelf Length: 48" Caster Width: 2"
Color: Gray Features: Padlock Hasp, 3 Stationary Shelves
Number of Shelves: 3 Overall Height: 56-7/16"
Shelf Width: 24" Country of Origin (subject to change): Mexico

Description

In warehouses, wire racks or wire shelving might be used to store inventory for easy access. Here is some additional information about Durham Mfg Mesh Security Cart. Overall Width: 26-1/16", Overall Length: 54-1/2", Material: Steel.

Reviews of Durham Mfg #HTL-2448-DD-3-6PU-95